- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 65 mm Inside Diameter
- 140 mm Outside Diameter
| Outer Ring Rib I.D. | 114.68 |
| Temperature Range [Max] | 250 °F |
| Tolerance | Iso Class 0 (RBEC 1) |
| Material | Hardened Alloy Steel |
| End Type | Opened End |
| Dynamic Load Rating | 42500 lbf |
| Fillet Radius | 2.54 mm |
| Radial Internal Clearance Specification | Normal |
| Outer Ring Width | 33 mm |
| Bearing Design | Separable Inner Ring |
| Precision Level | ISO Class 0 |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Capacity | Standard |
| Radial Internal Clearance | CN |
| O.D. | 140 mm |
| Inner Ring Width | 33 mm |
| Temperature Range [Min] | -40 °F |
| Cage Material | Composite Steel |
| Inner Ring Rib O.D. | 90.7 |
| I.D. | 65 mm |
| Inner Ring O.D. | 83.67 mm |
| Inch/Metric | Metric |
| Inner Ring | One Ribbed Inner Ring |
| Outer Ring | Two Ribbed Outer Ring |
| Static Load Rating [Max] | 49000 lbf |
| Origin | Cylindrical Roller Bearing |
| Bore Type | Round Bore |
| Weight | 5.708 LB |
| EAN or UPC | 4547359103298 |

