Skip to content Skip to navigation menu
M1300 Series Cylindrical Roller Bearing Inner Ring

MRB1306

M1300 Series Cylindrical Roller Bearing Inner Ring
Item #101456036
M1300 Series Cylindrical Roller Bearing Inner Ring
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Material Hardened Steel
Bore Type Round Bore, Metric Type
Origin Inner Ring
O.D. 60 mm
I.D. 30 mm
Tolerance Iso Class 0 (RBEC 1)
Precision Ground Yes
Weight 0.201 LB
EAN or UPC 4547359102024
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison