- Separable Outer Ring Bearing Design
- Single Row
- Round Bore
- 65 mm Inside Diameter
- 100.046 mm Outside Diameter
| Radial Internal Clearance | CN |
| Enclosure | Open |
| I.D. | 65 mm |
| Fillet Radius | 1.52 mm |
| Outer Ring Rib I.D. | 87.35 |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 18400 lbf |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Inner Ring | Two Ribbed Inner Ring |
| Inner Ring Rib O.D. | 77.72 |
| Outer Ring | One Ribbed Outer Ring |
| Dynamic Load Rating | 13200 lbf |
| Inner Ring Width | 18 mm |
| O.D. | 100.046 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Separable Outer Ring |
| Material | Hardened Alloy Steel |
| Outer Ring Inner Diameter | 90.55 mm |
| Outer Ring Width | 18 mm |
| Weight | 1.131 LB |
| EAN or UPC | 4547359105513 |

