- Separable Outer Ring Bearing Design
- Single Row
- Round Bore
- 45 mm Inside Diameter
- 85.039 mm Outside Diameter
| Bore Type | Round Bore |
| Radial Internal Clearance | CN |
| Enclosure | Open |
| Material | Hardened Alloy Steel |
| Fillet Radius | 1.52 mm |
| Inner Ring | Two Ribbed Inner Ring |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 16900 lbf |
| Inch/Metric | Metric |
| I.D. | 45 mm |
| Temperature Range [Max] | 250 °F |
| Outer Ring Inner Diameter | 74.98 mm |
| Inner Ring Width | 19 mm |
| Outer Ring Width | 19 mm |
| Bearing Design | Separable Outer Ring |
| O.D. | 85.039 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 14400 lbf |
| Outer Ring Rib I.D. | 71.81 |
| Outer Ring | One Ribbed Outer Ring |
| Inner Ring Rib O.D. | 59.03 |
| Precision Level | ISO Class 0 |
| Oil Hole | w/o Oil Hole |
| Weight | 1.074 LB |
| EAN or UPC | 4547359105919 |

