- Separable Outer Ring Bearing Design
- Single Row
- Round Bore
- 50 mm Inside Diameter
- 110 mm Outside Diameter
| Outer Ring | Plain Outer Ring & Dowel Hole |
| Origin | Cylindrical Radial |
| Dynamic Load Rating | 27200 lbf |
| Static Load Rating [Max] | 30500 lbf |
| Inner Ring Width | 27 mm |
| Bore Type | Round Bore |
| Radial Internal Clearance | CN |
| Oil Hole | w/o Oil Hole |
| Inner Ring O.D. | 2.565 in |
| Cage Material | Steel |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Separable Outer Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring Width | 27 mm |
| Dowel Hole Diameter | 9.52 mm |
| Inch/Metric | Metric |
| Fillet Radius | 2.03 mm |
| End Type | Open End |
| Inner Ring Rib O.D. | 70.64 |
| O.D. | 110 mm |
| Material | Hardened Alloy Steel |
| Outer Ring Inner Diameter | 94.49 mm |
| Dowel Hole Depth | 3.56 |
| Inner Ring | Two Ribbed Inner Ring |
| I.D. | 50 mm |
| Weight | 2.727 LB |
| EAN or UPC | 4547359487213 |

