- Separable Outer Ring Bearing Design
- Single Row
- Round Bore
- 70 mm Inside Diameter
- 150 mm Outside Diameter
| O.D. | 150 mm |
| Outer Ring | Plain Outer Ring & Dowel Hole |
| Bearing Design | Separable Outer Ring |
| Outer Ring Width | 35 mm |
| Enclosure | Open |
| Capacity | Standard |
| End Type | Opened End |
| Inner Ring Width | 35 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 47500 lbf |
| Dowel Hole Depth | 4.57 |
| Cage Material | One-Piece Steel |
| Bore Type | Round Bore |
| Oil Hole | w/o Oil Hole |
| Origin | Cylindrical Roller Bearing |
| Precision Level | Standard |
| Inner Ring Rib O.D. | 96.72 |
| Outer Ring Inner Diameter | 129.39 mm |
| Static Load Rating [Max] | 55500 lbf |
| Material | Hardened Alloy Steel |
| Fillet Radius | 3.18 mm |
| Inner Ring | Two Ribbed Inner Ring |
| Radial Internal Clearance | CN |
| Radial Internal Clearance Specification | Normal |
| I.D. | 70 mm |
| Dowel Hole Diameter | 11.13 mm |
| Inch/Metric | Metric |
| Limiting Speed | 2200 rpm |
| Weight | 6.473 LB |
| EAN or UPC | 4547359487275 |

