| Limiting Speed | 4790 rpm |
| Bore Type | Round Bore, Metric Type |
| O.D. | 145 mm |
| Oil Hole | w/o Oil Hole |
| Precision Level | Standard |
| Material | Hardened Alloy Steel |
| Bearing Design | Separable Outer Ring |
| Radial Internal Clearance Specification | Normal |
| End Type | Opened End |
| Radial Internal Clearance | CN |
| Fillet Radius | 2 mm |
| Capacity | Standard |
| Origin | Cylindrical Roller Bearing |
| Outer Ring Width | 20 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating [Max] | 140000 N |
| Dynamic Load Rating | 89800 N |
| I.D. | 105 mm |
| Cage Material | None |
| Weight | 2.146 LB |
| EAN or UPC | 4547359107081 |

