- Non-Separable Bearing Design
- Single Row
- Round Bore
- 30 mm Inside Diameter
- 62 mm Outside Diameter
| Radial Internal Clearance | CN |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Normal |
| Bore Type | Round Bore |
| Outer Ring Inner Diameter | 54.08 mm |
| Precision Level | Standard |
| Outer Ring | One Ribbed Outer Ring |
| I.D. | 30 mm |
| End Type | Opened End |
| Material | Hardened Alloy Steel |
| Cage Material | None |
| Inner Ring Rib O.D. | 40.87 |
| Fillet Radius | 1.02 mm |
| O.D. | 62 mm |
| Temperature Range [Max] | 250 °F |
| Capacity | Standard |
| Dynamic Load Rating | 6440 N |
| Oil Hole | w/o Oil Hole |
| Origin | Cylindrical Roller Bearing |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Bearing Design | Non-Separable |
| Outer Ring Width | 23.812 mm, 24 mm |
| Outer Ring Rib I.D. | 51.49 |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 7300 N |
| Inner Ring | Two Ribbed Inner Ring |
| Inner Ring Width | 23.812 mm |
| Weight | 0.778 LB |
| EAN or UPC | 4547359104943 |

