- Spherical Roller Bearing
- Tapered Bore
- 130 mm Inside Diameter
- 260 mm Outside Diameter
- 84 mm Width
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Temperature Range [Max] | 400 °F |
| Cage Material | Steel |
| Enclosure | Double Sealed |
| Cage Type | Pressed |
| O.D. | 260 mm |
| Material | Through Hardened Steel |
| Temperature Range [Min] | -40 °F |
| Oil Groove Width | 11 |
| Static Load Rating [Max] | 202000 lbf |
| Limiting Speed - Grease | 1200 rpm |
| Precision | Standard |
| Ring Modification | Relube |
| Outer Ring Width | 84 mm |
| Fillet Radius | 1.5 mm |
| Seal Material | Nitrile Rubber |
| I.D. | 130 mm |
| Bore Type | Tapered Bore |
| Dynamic Load Rating | 182000 lbf |
| Inner Ring Width | 84 mm |
| Weight | 5.67 LB |
| EAN or UPC | 4547359863161 |

