- N Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M20 Thread
- 32 Threads per Inch
| Grade | Standard |
| Thickness | 0.375 in |
| Mating Lockwasher | W04 |
| Face Diameter | 1 1/8 in |
| Material | Steel |
| Threads per Inch | 32 |
| Locking Type | Not Self-Locking |
| Thread Pitch | N/A |
| Lockwasher Series | W Series, TW Series |
| O.D. | 1.375 in |
| Max. Face Runout | 0.002 in |
| Locknut Series | N Series |
| Shaft Dia. | 20 mm |
| Slot Width [Min] | 0.178 in |
| Right / Left Hand | Right Hand |
| Thread Size | M20 |
| Weight | 0.055 LB |
| EAN or UPC | 4547359149111 |

