- Separable Bearing Design
- Single Row
- Round Bore
- 45 mm Inside Diameter
- 75 mm Outside Diameter
| I.D. | 45 mm |
| Enclosure | Open |
| Bore Type | Round Bore |
| Material | Hardened Alloy Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring Inner Diameter | 67.5 mm |
| Outer Ring Width | 16 mm |
| Inner Ring Rib O.D. | 55.5 |
| Dynamic Load Rating | 6950 lbf |
| Inner Ring Width | 16 mm |
| Outer Ring | Plain Outer Ring |
| Inch/Metric | Metric |
| Precision Level | ISO Class 4 |
| Bearing Design | Separable |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | Special |
| Inner Ring | Two Ribbed Inner Ring |
| O.D. | 75 mm |
| Static Load Rating [Max] | 7650 lbf |
| Fillet Radius | 1 mm |
| Weight | 0.551 LB |
| EAN or UPC | 4547359149258 |

