- Separable Bearing Design
- Single Row
- Round Bore
- 50 mm Inside Diameter
- 80 mm Outside Diameter
| O.D. | 80 mm |
| Material | Hardened Alloy Steel |
| Radial Internal Clearance | Special |
| Inner Ring | Two Ribbed Inner Ring |
| Precision Level | Special Precision |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| I.D. | 50 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Outer Ring | Plain Outer Ring |
| Fillet Radius | 1 mm |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Separable |
| Outer Ring Inner Diameter | 72.5 mm |
| Outer Ring Width | 16 mm |
| Inner Ring Width | 16 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 0.628 LB |
| EAN or UPC | 4547359149272 |

