- Single Row
- Tapered Bore
- 55 mm Inside Diameter
- 90 mm Outside Diameter
- 18 mm Width
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 5400 lbf |
| Limiting Speed - Grease | 15400 rpm |
| Radial Internal Clearance | CN |
| Outer Ring | Plain Outer Ring |
| Oil Hole | w/o Oil Hole |
| Outer Ring Inner Diameter | 81 mm |
| Inner Ring | Two Ribbed Inner Ring |
| Temperature Range [Min] | -40 °F |
| Precision Level | Special Precision |
| Limiting Speed | 30900 rpm |
| Static Load Rating [Max] | 6450 lbf |
| Enclosure | Open |
| Inch/Metric | Metric |
| Fillet Radius | 1.1 mm |
| I.D. | 55 mm |
| O.D. | 90 mm |
| Bore Type | Tapered Bore |
| Material | Hardened Alloy Steel |
| Inner Ring Width | 18 mm |
| Outer Ring Width | 18 mm |
| Weight | 0.908 LB |
| EAN or UPC | 4547359878622 |

