- Single Row
- Tapered Bore
- 70 mm Inside Diameter
- 110 mm Outside Diameter
- 20 mm Width
| Outer Ring Width | 20 mm |
| Fillet Radius | 1.1 mm |
| Outer Ring Inner Diameter | 100 mm |
| Outer Ring | Plain Outer Ring |
| Precision Level | ISO Class 4 |
| Inner Ring | Two Ribbed Inner Ring |
| Radial Internal Clearance | C0NA |
| Material | Hardened Alloy Steel |
| Limiting Speed - Grease | 9700 rpm |
| I.D. | 70 mm |
| Inner Ring Width | 20 mm |
| Dynamic Load Rating | 11700 lbf |
| Bore Type | Tapered Bore |
| O.D. | 110 mm |
| Static Load Rating [Max] | 14700 lbf |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Min] | -40 °F |
| Limiting Speed | 15200 rpm |
| Enclosure | Open |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Weight | 1.642 LB |
| EAN or UPC | 4547359878639 |

