- Separable Bearing Design
- Single Row
- Round Bore
- 90 mm Inside Diameter
- 140 mm Outside Diameter
| Inner Ring Rib O.D. | 107.8 |
| Limiting Speed | 5900 rpm |
| Precision Level | ISO Class 0 |
| Outer Ring | Plain Outer Ring |
| Outer Ring Width | 24 mm |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 25600 lbf |
| Inner Ring | Two Ribbed Inner Ring |
| I.D. | 90 mm |
| Material | Hardened Alloy Steel |
| Radial Internal Clearance | CN |
| Enclosure | Open |
| O.D. | 140 mm |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 5100 rpm |
| Outer Ring Inner Diameter | 127 mm |
| Inner Ring Width | 24 mm |
| Bore Type | Round Bore |
| Fillet Radius | 1.5 mm |
| Bearing Design | Separable |
| Dynamic Load Rating | 19800 lbf |
| Weight | 2.926 LB |
| EAN or UPC | 4547359149579 |

