- Single Row
- Tapered Bore
- 90 mm Inside Diameter
- 140 mm Outside Diameter
- 24 mm Width
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Material | Hardened Alloy Steel |
| I.D. | 90 mm |
| Oil Hole | w/o Oil Hole |
| Limiting Speed | 11900 rpm |
| Outer Ring Inner Diameter | 127 mm |
| Bore Type | Tapered Bore |
| Inch/Metric | Metric |
| Inner Ring Width | 24 mm |
| Inner Ring | Two Ribbed Inner Ring |
| Radial Internal Clearance | C1NA |
| Outer Ring | Plain Outer Ring |
| Outer Ring Width | 24 mm |
| Enclosure | Open |
| O.D. | 140 mm |
| Precision Level | ISO Class 4 |
| Dynamic Load Rating | 17600 lbf |
| Static Load Rating [Max] | 23600 lbf |
| Fillet Radius | 1.5 mm |
| Limiting Speed - Grease | 7600 rpm |
| Weight | 2.837 LB |
| EAN or UPC | 4547359658989 |

