- Separable Bearing Design
- Single Row
- Round Bore
- 100 mm Inside Diameter
- 150 mm Outside Diameter
| Inner Ring Width | 24 mm |
| Static Load Rating [Max] | 28300 lbf |
| Outer Ring | Plain Outer Ring |
| I.D. | 100 mm |
| Outer Ring Inner Diameter | 137 mm |
| Radial Internal Clearance | Special |
| Inner Ring | Two Ribbed Inner Ring |
| Bearing Design | Separable |
| Limiting Speed - Grease | 4600 rpm |
| Precision Level | Special Precision |
| Inner Ring Rib O.D. | 117.8 |
| Outer Ring Width | 24 mm |
| Material | Hardened Alloy Steel |
| O.D. | 150 mm |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Dynamic Load Rating | 20900 lbf |
| Limiting Speed | 5400 rpm |
| Fillet Radius | 1.5 mm |
| Weight | 3.199 LB |
| EAN or UPC | 4547359149654 |

