- Single Row
- Tapered Bore
- 100 mm Inside Diameter
- 150 mm Outside Diameter
- 24 mm Width
| Inner Ring Width | 24 mm |
| Enclosure | Open |
| Limiting Speed | 11000 rpm |
| Precision Level | ISO Class 5 |
| Inner Ring | Two Ribbed Inner Ring |
| Temperature Range [Min] | -40 °F |
| Bore Type | Tapered Bore |
| Outer Ring Width | 24 mm |
| Material | Hardened Alloy Steel |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 1.5 mm |
| Outer Ring | Plain Outer Ring |
| Radial Internal Clearance | C1NA |
| Oil Hole | w/o Oil Hole |
| O.D. | 150 mm |
| Dynamic Load Rating | 18400 lbf |
| Limiting Speed - Grease | 7000 rpm |
| I.D. | 100 mm |
| Inch/Metric | Metric |
| Outer Ring Inner Diameter | 137 mm |
| Static Load Rating [Max] | 25900 lbf |
| Weight | 3.086 LB |
| EAN or UPC | 4547359658996 |

