- Single Row
- Tapered Bore
- 100 mm Inside Diameter
- 150 mm Outside Diameter
- 24 mm Width
| Enclosure | Open |
| Precision Level | Special Precision |
| Inner Ring | Two Ribbed Inner Ring |
| Temperature Range [Min] | -40 °F |
| Outer Ring | Plain Outer Ring |
| I.D. | 100 mm |
| Inch/Metric | Metric |
| Material | Hardened Alloy Steel |
| Oil Hole | w/o Oil Hole |
| Bore Type | Tapered Bore |
| Limiting Speed | 11000 rpm |
| Temperature Range [Max] | 250 °F |
| Limiting Speed - Grease | 7000 rpm |
| Dynamic Load Rating | 18400 lbf |
| O.D. | 150 mm |
| Static Load Rating [Max] | 25900 lbf |
| Inner Ring Width | 24 mm |
| Outer Ring Width | 24 mm |
| Radial Internal Clearance | CN |
| Weight | 3.082 LB |
| EAN or UPC | 4547359816853 |

