- Single Row
- Tapered Bore
- 105 mm Inside Diameter
- 160 mm Outside Diameter
- 26 mm Width
| Inner Ring Width | 26 mm |
| Material | Hardened Alloy Steel |
| Outer Ring Width | 26 mm |
| Static Load Rating [Max] | 33500 lbf |
| O.D. | 160 mm |
| I.D. | 105 mm |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Radial Internal Clearance | C0NA |
| Inner Ring | Two Ribbed Inner Ring |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| Limiting Speed | 10400 rpm |
| Bore Type | Tapered Bore |
| Precision Level | ISO Class 4 |
| Outer Ring | Plain Outer Ring |
| Dynamic Load Rating | 24500 lbf |
| Outer Ring Inner Diameter | 146 mm |
| Fillet Radius | 2 mm |
| Limiting Speed - Grease | 6600 rpm |
| Weight | 4.321 LB |
| EAN or UPC | 4547359863185 |

