- Separable Bearing Design
- Single Row
- Round Bore
- 120 mm Inside Diameter
- 180 mm Outside Diameter
| I.D. | 120 mm |
| Static Load Rating [Max] | 43000 lbf |
| Precision Level | ISO Class 4 |
| Material | Hardened Alloy Steel |
| Radial Internal Clearance | C1NA |
| Inner Ring | Two Ribbed Inner Ring |
| Outer Ring Width | 28 mm |
| Oil Hole | w/o Oil Hole |
| Inner Ring Rib O.D. | 141 |
| Fillet Radius | 2 mm |
| Outer Ring | Plain Outer Ring |
| Inner Ring Width | 28 mm |
| Inch/Metric | Metric |
| Limiting Speed | 4400 rpm |
| Bore Type | Round Bore |
| Outer Ring Inner Diameter | 165 mm |
| Limiting Speed - Grease | 3800 rpm |
| Bearing Design | Separable |
| O.D. | 180 mm |
| Enclosure | Open |
| Dynamic Load Rating | 31500 lbf |
| Weight | 5.337 LB |
| EAN or UPC | 4547359149715 |

