- Separable Bearing Design
- Single Row
- Round Bore
- 17 mm Inside Diameter
- 40 mm Outside Diameter
| Inner Ring | Two Ribbed Inner Ring |
| Bearing Design | Separable |
| Radial Internal Clearance | CN |
| O.D. | 40 mm |
| Static Load Rating [Max] | 2150 lbf |
| Oil Hole | w/o Oil Hole |
| Outer Ring | Plain Outer Ring |
| Material | Hardened Alloy Steel |
| Precision Level | ISO Class 0 |
| Outer Ring Width | 12 mm |
| Bore Type | Round Bore |
| I.D. | 17 mm |
| Enclosure | Open |
| Inner Ring Width | 12 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 2650 lbf |
| Weight | 0.148 LB |
| EAN or UPC | 4547359149876 |

