- Separable Bearing Design
- Single Row
- Round Bore
- 45 mm Inside Diameter
- 85 mm Outside Diameter
| Dynamic Load Rating | 10300 lbf |
| Limiting Speed | 9900 rpm |
| Bearing Design | Separable |
| Inch/Metric | Metric |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | C3 |
| Outer Ring Inner Diameter | 75 mm |
| Outer Ring | Plain Outer Ring |
| I.D. | 45 mm |
| Inner Ring Width | 19 mm |
| Fillet Radius | 1.1 mm |
| O.D. | 85 mm |
| Bore Type | Round Bore |
| Outer Ring Width | 19 mm |
| Inner Ring | Two Ribbed Inner Ring |
| Enclosure | Open |
| Static Load Rating [Max] | 10600 lbf |
| Precision Level | ISO Class 0 |
| Limiting Speed - Grease | 8400 rpm |
| Inner Ring Rib O.D. | 59 |
| Material | Hardened Alloy Steel |
| Weight | 0.938 LB |
| EAN or UPC | 4547359150094 |

