- Separable Bearing Design
- Single Row
- Round Bore
- 55 mm Inside Diameter
- 100 mm Outside Diameter
| Oil Hole | w/o Oil Hole |
| Bearing Design | Separable |
| O.D. | 100 mm |
| Enclosure | Open |
| Outer Ring | Plain Outer Ring |
| Radial Internal Clearance | CN |
| Fillet Radius | 1.5 mm |
| Inch/Metric | Metric |
| Inner Ring | Two Ribbed Inner Ring |
| Inner Ring Width | 21 mm |
| Dynamic Load Rating | 13000 lbf |
| I.D. | 55 mm |
| Material | Hardened Alloy Steel |
| Limiting Speed - Grease | 6900 rpm |
| Static Load Rating [Max] | 14100 lbf |
| Precision Level | ISO Class 0 |
| Outer Ring Width | 21 mm |
| Temperature Range [Max] | 250 °F |
| Inner Ring Rib O.D. | 70.8 |
| Temperature Range [Min] | -40 °F |
| Outer Ring Inner Diameter | 88.5 mm |
| Bore Type | Round Bore |
| Limiting Speed | 8200 rpm |
| Weight | 1.387 LB |
| EAN or UPC | 4547359150179 |

