- Separable Bearing Design
- Single Row
- Round Bore
- 60 mm Inside Diameter
- 110 mm Outside Diameter
| Outer Ring Width | 22 mm |
| Bearing Design | Separable |
| Fillet Radius | 1.5 mm |
| Inner Ring Width | 22 mm |
| Static Load Rating [Max] | 16900 lbf |
| Limiting Speed | 7600 rpm |
| Precision Level | ISO Class 0 |
| Radial Internal Clearance | CN |
| Limiting Speed - Grease | 6400 rpm |
| Material | Hardened Alloy Steel |
| Inner Ring | Two Ribbed Inner Ring |
| Outer Ring | Plain Outer Ring |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 15400 lbf |
| Inch/Metric | Metric |
| I.D. | 60 mm |
| Bore Type | Round Bore |
| Outer Ring Inner Diameter | 97.5 mm |
| O.D. | 110 mm |
| Inner Ring Rib O.D. | 78.4 |
| Weight | 1.79 LB |
| EAN or UPC | 4547359150223 |

