- Separable Bearing Design
- Single Row
- Round Bore
- 140 mm Inside Diameter
- 250 mm Outside Diameter
| Inch/Metric | Metric |
| Outer Ring Inner Diameter | 221 mm |
| Static Load Rating [Max] | 90000 lbf |
| Inner Ring Rib O.D. | 179.5 |
| Radial Internal Clearance | C3 |
| Bore Type | Round Bore |
| Enclosure | Open |
| Dynamic Load Rating | 69500 lbf |
| Oil Hole | w/o Oil Hole |
| O.D. | 250 mm |
| Temperature Range [Min] | -40 °F |
| Outer Ring | Plain Outer Ring |
| Outer Ring Width | 42 mm |
| Temperature Range [Max] | 250 °F |
| Bearing Design | Separable |
| Inner Ring | Two Ribbed Inner Ring |
| Inner Ring Width | 42 mm |
| Fillet Radius | 3 mm |
| Limiting Speed - Grease | 2700 rpm |
| I.D. | 140 mm |
| Material | Hardened Alloy Steel |
| Precision Level | ISO Class 0 |
| Limiting Speed | 3100 rpm |
| Weight | 18.012 LB |
| EAN or UPC | 4547359150926 |

