- Separable Bearing Design
- Single Row
- Round Bore
- 150 mm Inside Diameter
- 270 mm Outside Diameter
| Outer Ring Inner Diameter | 238 mm |
| Inner Ring | Two Ribbed Inner Ring |
| I.D. | 150 mm |
| Inner Ring Rib O.D. | 193 |
| Oil Hole | w/o Oil Hole |
| Precision Level | ISO Class 0 |
| Material | Hardened Alloy Steel |
| Fillet Radius | 3 mm |
| O.D. | 270 mm |
| Radial Internal Clearance | C3 |
| Enclosure | Open |
| Dynamic Load Rating | 77500 lbf |
| Limiting Speed - Grease | 2500 rpm |
| Outer Ring Width | 45 mm |
| Limiting Speed | 2900 rpm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 98000 lbf |
| Inner Ring Width | 45 mm |
| Bearing Design | Separable |
| Outer Ring | Plain Outer Ring |
| Inch/Metric | Metric |
| Weight | 23.898 LB |
| EAN or UPC | 4547359151015 |

