- Separable Bearing Design
- Single Row
- Round Bore
- 55 mm Inside Diameter
- 120 mm Outside Diameter
| I.D. | 55 mm |
| Inner Ring Width | 43 mm |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Grease | 5200 rpm |
| Outer Ring | Plain Outer Ring |
| Precision Level | ISO Class 0 |
| Static Load Rating [Max] | 36500 lbf |
| Fillet Radius | 2 mm |
| Outer Ring Inner Diameter | 104.5 mm |
| Inch/Metric | Metric |
| Inner Ring Rib O.D. | 77.2 |
| Limiting Speed | 6100 rpm |
| Material | Hardened Alloy Steel |
| Outer Ring Width | 43 mm |
| Bore Type | Round Bore |
| O.D. | 120 mm |
| Radial Internal Clearance | C4 |
| Dynamic Load Rating | 33500 lbf |
| Inner Ring | Two Ribbed Inner Ring |
| Enclosure | Open |
| Bearing Design | Separable |
| Weight | 4.641 LB |
| EAN or UPC | 4547359493955 |

