- Separable Bearing Design
- Single Row
- Round Bore
- 25 mm Inside Diameter
- 62 mm Outside Diameter
| Outer Ring Width | 17 mm |
| Fillet Radius | 1 mm |
| Limiting Speed - Grease | 11000 rpm |
| Oil Hole | w/o Oil Hole |
| Material | Hardened Alloy Steel |
| Radial Internal Clearance | CN |
| Precision Level | ISO Class 0 |
| Inner Ring | Two Ribbed Inner Ring |
| Limiting Speed | 13000 rpm |
| Inner Ring Width | 17 mm |
| Enclosure | Open |
| Inch/Metric | Metric |
| I.D. | 25 mm |
| Bore Type | Round Bore |
| Dynamic Load Rating | 9550 lbf |
| Bearing Design | Separable |
| Outer Ring | Plain Outer Ring |
| O.D. | 62 mm |
| Static Load Rating [Max] | 8450 lbf |
| Weight | 0.534 LB |
| EAN or UPC | 3413520051778 |

