- Separable Bearing Design
- Single Row
- Round Bore
- 50 mm Inside Diameter
- 110 mm Outside Diameter
| Inner Ring Rib O.D. | 71 |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 19300 lbf |
| Precision Level | ISO Class 0 |
| Outer Ring Width | 27 mm |
| Inner Ring | Two Ribbed Inner Ring |
| Inner Ring Width | 27 mm |
| Limiting Speed | 7700 rpm |
| Outer Ring Inner Diameter | 95 mm |
| Radial Internal Clearance | C3 |
| Bearing Design | Separable |
| Dynamic Load Rating | 19600 lbf |
| Outer Ring | Plain Outer Ring |
| Bore Type | Round Bore |
| O.D. | 110 mm |
| Enclosure | Open |
| Material | Hardened Alloy Steel |
| Oil Hole | w/o Oil Hole |
| I.D. | 50 mm |
| Limiting Speed - Grease | 6500 rpm |
| Fillet Radius | 2 mm |
| Weight | 2.449 LB |
| EAN or UPC | 4547359151510 |

