- Separable Bearing Design
- Single Row
- Round Bore
- 65 mm Inside Diameter
- 140 mm Outside Diameter
| Inch/Metric | Metric |
| Enclosure | Open |
| O.D. | 140 mm |
| Limiting Speed - Grease | 5100 rpm |
| I.D. | 65 mm |
| Inner Ring Rib O.D. | 91 |
| Outer Ring | Plain Outer Ring |
| Inner Ring Width | 33 mm |
| Dynamic Load Rating | 30500 lbf |
| Static Load Rating [Max] | 31500 lbf |
| Material | Hardened Alloy Steel |
| Fillet Radius | 2.1 mm |
| Inner Ring | Two Ribbed Inner Ring |
| Outer Ring Width | 33 mm |
| Bore Type | Round Bore |
| Precision Level | ISO Class 0 |
| Outer Ring Inner Diameter | 121.5 mm |
| Limiting Speed | 6000 rpm |
| Radial Internal Clearance | CN |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Separable |
| Weight | 5.097 LB |
| EAN or UPC | 4547359151688 |

