- Separable Bearing Design
- Single Row
- Round Bore
- 80 mm Inside Diameter
- 170 mm Outside Diameter
| O.D. | 170 mm |
| Inner Ring | Two Ribbed Inner Ring |
| I.D. | 80 mm |
| Enclosure | Open |
| Radial Internal Clearance | CN |
| Outer Ring | Plain Outer Ring |
| Outer Ring Inner Diameter | 147 mm |
| Bearing Design | Separable |
| Dynamic Load Rating | 42500 lbf |
| Fillet Radius | 2 mm |
| Outer Ring Width | 39 mm |
| Oil Hole | w/o Oil Hole |
| Material | Hardened Alloy Steel |
| Precision Level | ISO Class 0 |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 4100 rpm |
| Inch/Metric | Metric |
| Inner Ring Width | 39 mm |
| Inner Ring Rib O.D. | 111.8 |
| Static Load Rating [Max] | 46500 lbf |
| Limiting Speed | 4800 rpm |
| Weight | 8.444 LB |
| EAN or UPC | 4547359151817 |

