- Separable Bearing Design
- Single Row
- Round Bore
- 95 mm Inside Diameter
- 200 mm Outside Diameter
| Inner Ring Width | 45 mm |
| Limiting Speed | 4000 rpm |
| O.D. | 200 mm |
| Bore Type | Round Bore |
| Material | Hardened Alloy Steel |
| Outer Ring Width | 45 mm |
| Outer Ring Inner Diameter | 173.5 mm |
| Bearing Design | Separable |
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 58000 lbf |
| Static Load Rating [Max] | 64000 lbf |
| Enclosure | Open |
| Precision Level | ISO Class 0 |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 3400 rpm |
| I.D. | 95 mm |
| Inner Ring | Two Ribbed Inner Ring |
| Inner Ring Rib O.D. | 132 |
| Outer Ring | Plain Outer Ring |
| Inch/Metric | Metric |
| Oil Hole | w/o Oil Hole |
| Fillet Radius | 2.5 mm |
| Weight | 13.36 LB |
| EAN or UPC | 4547359152012 |

