- Separable Bearing Design
- Single Row
- Round Bore
- 120 mm Inside Diameter
- 260 mm Outside Diameter
| Outer Ring Inner Diameter | 226 mm |
| Bearing Design | Separable |
| Precision Level | ISO Class 0 |
| Fillet Radius | 3 mm |
| Inner Ring | Two Ribbed Inner Ring |
| Dynamic Load Rating | 101000 lbf |
| Bore Type | Round Bore |
| O.D. | 260 mm |
| Inner Ring Width | 55 mm |
| Enclosure | Open |
| Outer Ring | Plain Outer Ring |
| Outer Ring Width | 55 mm |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Metric |
| Inner Ring Rib O.D. | 168.5 |
| I.D. | 120 mm |
| Material | Hardened Alloy Steel |
| Limiting Speed | 3200 rpm |
| Limiting Speed - Grease | 2700 rpm |
| Static Load Rating [Max] | 115000 lbf |
| Radial Internal Clearance | CN |
| Weight | 29.101 LB |
| EAN or UPC | 4547359152302 |

