- Separable Bearing Design
- Single Row
- Round Bore
- 130 mm Inside Diameter
- 280 mm Outside Diameter
| Radial Internal Clearance | CN |
| Outer Ring Inner Diameter | 243 mm |
| Bore Type | Round Bore |
| Fillet Radius | 4 mm |
| Limiting Speed - Grease | 2500 rpm |
| Inner Ring | Two Ribbed Inner Ring |
| Limiting Speed | 2900 rpm |
| Precision Level | ISO Class 0 |
| Dynamic Load Rating | 126000 lbf |
| Inch/Metric | Metric |
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 58 mm |
| O.D. | 280 mm |
| Outer Ring | Plain Outer Ring |
| Inner Ring Rib O.D. | 182 |
| Static Load Rating [Max] | 150000 lbf |
| Material | Hardened Alloy Steel |
| I.D. | 130 mm |
| Bearing Design | Separable |
| Outer Ring Width | 58 mm |
| Enclosure | Open |
| Weight | 37.258 LB |
| EAN or UPC | 4547359152340 |

