- Separable Bearing Design
- Single Row
- Round Bore
- 140 mm Inside Diameter
- 300 mm Outside Diameter
| Material | Hardened Alloy Steel |
| Limiting Speed - Grease | 2300 rpm |
| Static Load Rating [Max] | 167000 lbf |
| Limiting Speed | 2700 rpm |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Bearing Design | Separable |
| Inner Ring | Two Ribbed Inner Ring |
| Inch/Metric | Metric |
| Dynamic Load Rating | 146000 lbf |
| Outer Ring Inner Diameter | 260 mm |
| Inner Ring Width | 62 mm |
| Inner Ring Rib O.D. | 196 |
| Precision Level | ISO Class 0 |
| I.D. | 140 mm |
| Outer Ring | Plain Outer Ring |
| O.D. | 300 mm |
| Outer Ring Width | 62 mm |
| Bore Type | Round Bore |
| Fillet Radius | 4 mm |
| Radial Internal Clearance | CN |
| Weight | 45.856 LB |
| EAN or UPC | 4547359152395 |

