- Separable Bearing Design
- Single Row
- Round Bore
- 50 mm Inside Diameter
- 130 mm Outside Diameter
| Static Load Rating [Max] | 27900 lbf |
| Inch/Metric | Metric |
| Inner Ring | Two Ribbed Inner Ring |
| I.D. | 50 mm |
| Bearing Design | Separable |
| Precision Level | ISO Class 0 |
| Outer Ring Inner Diameter | 110.8 mm |
| Limiting Speed | 5500 rpm |
| O.D. | 130 mm |
| Outer Ring | Plain Outer Ring |
| Enclosure | Open |
| Bore Type | Round Bore |
| Material | Hardened Alloy Steel |
| Radial Internal Clearance | CN |
| Fillet Radius | 2.1 mm |
| Limiting Speed - Grease | 4700 rpm |
| Inner Ring Width | 31 mm |
| Inner Ring Rib O.D. | 78.8 |
| Dynamic Load Rating | 29000 lbf |
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 31 mm |
| Weight | 4.255 LB |
| EAN or UPC | 4547359152531 |

