- Machined Bearing w/ Inner Ring Bearing Design
- Double Row
- Round Bore
- 40 mm Inside Diameter
- 62 mm Outside Diameter
| Bearing Design | Machined Bearing w/ Inner Ring |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Limiting Speed | 8500 rpm |
| Inch/Metric | Metric |
| Fillet Radius | 0.6 mm |
| Bore Type | Round Bore |
| O.D. | 62 mm |
| Inner Ring O.D. | 48 mm |
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 15100 lbf |
| Limiting Speed - Grease | 5500 rpm |
| Precision Level | ISO Class 0 |
| Material | High Carbon Chrome Steel |
| Oil Hole | w/Oil Hole |
| Enclosure | Open |
| Static Load Rating [Max] | 26100 lbf |
| I.D. | 40 mm |
| Weight | 1.243 LB |
| EAN or UPC | 4547359802955 |

