- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 80 mm Inside Diameter
- 140 mm Outside Diameter
| Inner Ring Width | 26 mm |
| Inner Ring | Two Ribbed Inner Ring |
| Inch/Metric | Metric |
| Outer Ring Inner Diameter | 125.3 mm |
| Bore Type | Round Bore |
| Bearing Design | Separable Inner Ring |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 27400 lbf |
| Outer Ring | One Ribbed Outer Ring |
| Fillet Radius | 2 mm |
| Enclosure | Open |
| Radial Internal Clearance | CN |
| Limiting Speed | 5700 rpm |
| O.D. | 140 mm |
| Dynamic Load Rating | 23800 lbf |
| Outer Ring Width | 26 mm |
| I.D. | 80 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring Rib O.D. | 101.2 |
| Material | Hardened Alloy Steel |
| Limiting Speed - Grease | 4800 rpm |
| Weight | 3.336 LB |
| EAN or UPC | 4547359115130 |

