- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 110 mm Inside Diameter
- 240 mm Outside Diameter
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 50 mm |
| Inner Ring | Two Ribbed Inner Ring |
| Bearing Design | Separable Inner Ring |
| Inch/Metric | Metric |
| Limiting Speed | 3500 rpm |
| Outer Ring Inner Diameter | 207 mm |
| Outer Ring | One Ribbed Outer Ring |
| Static Load Rating [Max] | 90000 lbf |
| Inner Ring Rib O.D. | 155.5 |
| Material | Hardened Alloy Steel |
| I.D. | 110 mm |
| Limiting Speed - Grease | 3000 rpm |
| Inner Ring Width | 50 mm |
| Fillet Radius | 3 mm |
| Radial Internal Clearance | CN |
| O.D. | 240 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 81000 lbf |
| Bore Type | Round Bore |
| Weight | 23.369 LB |
| EAN or UPC | 4547359116380 |

