- Outer Ring & Roller Assembly Bearing Design
- Single Row
- Round Bore
- 96 mm Inside Diameter
- 240 mm Outside Diameter
| Inner Ring Rib O.D. | 147 |
| Enclosure | Open |
| Bearing Design | Outer Ring & Roller Assembly |
| Temperature Range [Max] | 250 °F |
| I.D. | 96 mm |
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 90000 lbf |
| Material | Hardened Alloy Steel |
| Inner Ring | Single Lip Inner Ring |
| Outer Ring Width | 55 mm |
| Inner Ring Width | 55 mm |
| Fillet Radius | 4 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring O.D. | 135.5 mm |
| O.D. | 240 mm |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Metric |
| Collar O.D. | 147 mm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 100000 lbf |
| Temperature Range [Min] | -40 °F |
| Weight | 33.819 LB |
| EAN or UPC | 4547359788716 |

