- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 30 mm Inside Diameter
- 62 mm Outside Diameter
| Fillet Radius | 1 mm |
| O.D. | 62 mm |
| Inner Ring Rib O.D. | 41.1 |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Grease | 9700 rpm |
| Inner Ring O.D. | 37.5 mm |
| Material | Hardened Alloy Steel |
| Static Load Rating [Max] | 11200 lbf |
| Inner Ring | One Ribbed Inner Ring |
| Inner Ring Width | 20 mm |
| Limiting Speed | 11000 rpm |
| Bearing Design | Separable Inner Ring |
| Outer Ring | Two Ribbed Outer Ring |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Tolerance | Iso Class 0 (RBEC 1) |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Outer Ring Width | 20 mm |
| I.D. | 30 mm |
| Precision Level | ISO Class 0 |
| Radial Internal Clearance | C4 |
| Dynamic Load Rating | 11000 lbf |
| Weight | 0.613 LB |
| EAN or UPC | 4547359118766 |

