- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 80 mm Inside Diameter
- 170 mm Outside Diameter
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Outer Ring | Two Ribbed Outer Ring |
| Bearing Design | Separable Inner Ring |
| Dynamic Load Rating | 80000 lbf |
| Inner Ring Width | 58 mm |
| O.D. | 170 mm |
| Limiting Speed | 3900 rpm |
| Outer Ring Width | 58 mm |
| Bore Type | Round Bore |
| Enclosure | Open |
| Inner Ring | One Ribbed Inner Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating [Max] | 96500 lbf |
| Inner Ring O.D. | 101 mm |
| Fillet Radius | 2.1 mm |
| Temperature Range [Max] | 250 °F |
| Inner Ring Rib O.D. | 111 |
| Limiting Speed - Grease | 3300 rpm |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Min] | -40 °F |
| I.D. | 80 mm |
| Material | Hardened Alloy Steel |
| Weight | 13.845 LB |
| EAN or UPC | 4547359121469 |

