- Separable Inner Ring Bearing Design
- Single Row
- Round Bore
- 40 mm Inside Diameter
- 90 mm Outside Diameter
| I.D. | 40 mm |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 18300 lbf |
| Origin | Cylindrical Roller Bearing |
| Inner Ring O.D. | 52 mm |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | C3 |
| Limiting Speed | 8500 rpm |
| Precision Level | Standard |
| Inner Ring | One Ribbed Inner Ring |
| Radial Internal Clearance Specification | Greater than Normal |
| Inner Ring Rib O.D. | 57.6 |
| O.D. | 90 mm |
| Bearing Design | Separable Inner Ring |
| Fillet Radius | 1.5 mm |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 7200 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring | Two Ribbed Outer Ring |
| End Type | Opened End |
| Material | Through Hardened Steel, Hardened Alloy Steel |
| Capacity | Standard |
| Dynamic Load Rating | 18700 lbf |
| Enclosure | Open |
| Inner Ring Width | 23 mm |
| Cage Material | Molded Resin |
| Temperature Range [Min] | -40 °F |
| Outer Ring Width | 23 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 1.454 LB |
| EAN or UPC | 4547359490923 |

