| Radial Internal Clearance Specification | Normal |
| Limiting Speed | 8400 rpm |
| Bore Type | Round Bore, Metric Type |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating [Max] | 7250 N |
| Fillet Radius | 2 mm |
| Capacity | Standard |
| Origin | Cylindrical Roller Bearing |
| Oil Hole | w/o Oil Hole |
| End Type | Opened End |
| Dynamic Load Rating | 7550 N |
| Bearing Design | Straight |
| Outer Ring Width | 25 mm |
| O.D. | 100 mm |
| Cage Material | Molded Resin |
| Precision Level | Standard |
| I.D. | 45 mm |
| Material | Through Hardened Steel |
| Radial Internal Clearance | CN |
| Weight | 1.969 LB |
| EAN or UPC | 4547359491005 |

