| Capacity | Standard |
| Bore Type | Round Bore, Metric Type |
| Origin | Cylindrical Roller Bearing |
| Limiting Speed | 7700 rpm |
| Static Load Rating [Max] | 8800 N |
| O.D. | 110 mm |
| Radial Internal Clearance Specification | Normal |
| Precision Level | Standard |
| Fillet Radius | 2 mm |
| Cage Material | Molded Resin |
| End Type | Opened End |
| I.D. | 50 mm |
| Bearing Design | Straight |
| Material | Through Hardened Steel |
| Outer Ring Width | 27 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | CN |
| Dynamic Load Rating | 8850 N |
| Oil Hole | w/o Oil Hole |
| Weight | 2.546 LB |
| EAN or UPC | 4547359491098 |

