- Double Row
- Tapered Bore
- 150 mm Inside Diameter
- 225 mm Outside Diameter
- 56 mm Width
| I.D. | 150 mm |
| Limiting Speed - Grease | 2600 rpm |
| Limiting Speed | 3100 rpm |
| Material | Hardened Alloy Steel |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | C1NA |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 132000 lbf |
| Inner Ring Width | 56 mm |
| Bore Type | Tapered Bore |
| Dynamic Load Rating | 75500 lbf |
| Precision Level | ISO Class 4 |
| Outer Ring Inner Diameter | 206 mm |
| Enclosure | Open |
| Outer Ring Width | 56 mm |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 2.1 mm |
| O.D. | 225 mm |
| Inch/Metric | Metric |
| Weight | 16.319 LB |
| EAN or UPC | 4547359132465 |

