- Double Row
- Tapered Bore
- 180 mm Inside Diameter
- 280 mm Outside Diameter
- 74 mm Width
| Limiting Speed - Grease | 2200 rpm |
| Inner Ring Width | 74 mm |
| Material | Hardened Alloy Steel |
| Fillet Radius | 2.1 mm |
| Bore Type | Tapered Bore |
| Temperature Range [Min] | -40 °F |
| Radial Internal Clearance | C1NA |
| Outer Ring Width | 74 mm |
| Precision Level | ISO Class 4 |
| O.D. | 280 mm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 127000 lbf |
| I.D. | 180 mm |
| Static Load Rating [Max] | 224000 lbf |
| Outer Ring Inner Diameter | 255 mm |
| Enclosure | Open |
| Temperature Range [Max] | 250 °F |
| Limiting Speed | 2600 rpm |
| Oil Hole | w/o Oil Hole |
| Weight | 35.935 LB |
| EAN or UPC | 4547359132717 |

