- Double Row
- Tapered Bore
- 240 mm Inside Diameter
- 360 mm Outside Diameter
- 92 mm Width
| Limiting Speed | 1900 rpm |
| Outer Ring Inner Diameter | 330 mm |
| Outer Ring Width | 92 mm |
| Fillet Radius | 3 mm |
| I.D. | 240 mm |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 192000 lbf |
| Inner Ring Width | 92 mm |
| Limiting Speed - Grease | 1600 rpm |
| Bore Type | Tapered Bore |
| Radial Internal Clearance | C9NA |
| Inch/Metric | Metric |
| Enclosure | Open |
| Static Load Rating [Max] | 360000 lbf |
| O.D. | 360 mm |
| Material | Hardened Alloy Steel |
| Temperature Range [Min] | -40 °F |
| Oil Hole | w/o Oil Hole |
| Precision Level | ISO Class 4 |
| Weight | 72.017 LB |
| EAN or UPC | 4547359658910 |

