- Ball Bearing Insert
- Round Bore, Inch Type
- 1 1/4 in Inside Diameter
- 2.835 in Outside Diameter
- Standard-Duty
| Locking Device | Eccentric Locking Collar |
| Length Through Bore | 1.532 in |
| I.D. | 1.25 in |
| Outer Ring | Spherical |
| Inch/Metric | Inch Bore |
| Ball Material | Steel |
| Material | Through Hardened Steel |
| Screw Distance | 0.268 |
| Seal Type | Contact Seals |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Ball Bearing |
| Radial Internal Clearance | C3 |
| Temperature Range [Max] | 250 °F |
| Inside Ring Type | Narrow |
| Seal Material | Nitrile Rubber |
| Dynamic Load Rating | 5800 lbf |
| Fillet Radius | 0.059 in |
| Center of Bearing to Back of Inner Ring | 0.374 in |
| Duty | Standard-Duty |
| Bearing Design | Non-Expansion |
| Collar No. | EL207-104W3 |
| Enclosure | Double Sealed |
| Collar Width | 0.689 in |
| Static Load Rating [Max] | 3450 lbf |
| Collar O.D. | 2.185 in |
| Center of Bearing from Collar End | 1.158 |
| O.D. | 72 mm |
| Outer Ring Width | 0.748 in |
| Rolling Element | Ball Bearing |
| O.D. Type | Spherical |
| Overall Width | 1.532 in |
| Basic Outer Ring | 207 |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 4200 rpm |
| Screw Size | 3/8-24 UNF |
| Lubrication | Non-Relubricatable |
| Inner Ring Width | 1 in |
| Weight | 1.213 LB |
| EAN or UPC | 4547359492354 |

